Menu Search

SIEMENS #3SB3501-1GA01

Pushbutton, 22.0 mm, Mushroom 40mm Operating Cap, Amber, Round Metal, Momentary, NEMA 4

SKU #75455464563
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: 4
Operating Cap: Mushroom 40mm
Color: Amber
Bezel/Housing: Round Metal
Contact Mode: Momentary