Menu Search
Pushbutton Operators, Illuminated Pushbutton, 22.0 mm, Extended Operating Cap, Yellow, Round Plastic, Momentary, NEMA 4

SIEMENS #3SB3001-0BA31

Pushbutton, 22.0 mm, Extended Operating Cap, Yellow, Round Plastic, Momentary, NEMA 4

SKU #75455437887
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Pushbutton Operator
Size: 22mm
Color: Yellow
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Power Source: Not Included

Additional Info: Raised Mounting Style