SIEMENS #3SB3501-0BA21

Pushbutton, 22.0 mm, Extended Operating Cap, Red, Round Metal, Momentary, NEMA 4

SKU: 75455484901
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Illuminated Pushbutton Operator
Size: 22mm
Operating Cap: Extended
Color: Red
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Manufacturer Series: 3SB3
Description
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.0 mm; Operating Cap - Extended; Color - Red; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Additional Information - Degree of Protection: IP67, Operating Temperature: -25 to 70 deg C; Manufacturer Series - 3SB3
Additional Info: Degree of Protection: IP67, Operating Temperature: -25 to 70 deg C