Menu Search
SIEMENS #3SB3001-0BA51

Pushbutton, 22.0 mm, Extended Operating Cap, Blue, Round Plastic, Momentary, NEMA 4

SKU # 75455444637 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22mm
Operating Cap: Extended
Color: Blue
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Degree of Protection: IP66, Operating Temperature: -25 to 70 deg C