Menu Search
SIEMENS #3SB2001-0AC01

Sirius Pushbutton, 16.0 mm, Flat Operating Cap, Red, Round Plastic, Momentary

SKU # 75455444646 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 16mm
Operating Cap: Flush
Color: Red
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Degree of Protection: IP65, Operating Temperature: -25 to 70 deg C