Menu Search
SIEMENS #3SB2001-0LE01

Operator, Pushbutton, Round, Illuminated, Green

SKU # 75455440381 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 16mm
Color: Green
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Raised Mounting Style