Menu Search
SIEMENS #3SU10511BA000AA0

Sirius Act Operator; Pushbutton; Illuminated; 22.0 mm; 40mm Mushroom Cap; Amber; Round Shiny Silver Metal Bezel; Latching Contact Mode; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476606875 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40mm
Color: Amber
Bezel/​Housing: Round Metal, Shiny Silver
Contact Mode: Latching

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.