Operator; Pushbutton; 22.0 mm; Round Flat Button 29.50 mm Cap; Latching Contact; Blue; Round Metal, Shiny; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU: 80476606680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.50 mm
Color: Blue
Bezel/Housing: Round Metal, Shiny
Contact Mode: Latching
Manufacturer Series: SIRIUS ACT 3SU1
Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.