Operator; Pushbutton; 22.0 mm; Oval Flat and Raised Cap; Momentary Contact; Red; Round Metal, Matte ; NEMA 1, 2, 3, 3R, 4, 4X

SKU: 80476606638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Twin Pushbutton Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X
Operating Cap: Oval Flat and Raised
Color: Red
Bezel/Housing: Round Metal, Matte
Contact Mode: Momentary
Manufacturer Series: SIRIUS ACT 3SU1
Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.