Menu Search
Search
SIEMENS #3SU10513AB610AA0

Sirius Act Operator; Pushbutton; 22.0 mm; Oval Flat Cap; Momentary Contact; White; Round Metal, Shiny; NEMA 1, 2, 3, 3R, 4, 4X

SKU # 80476606904 Manufacturer Series: 3SU1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Twin Pushbutton Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X
Operating Cap: Oval Flat
Color: White
Bezel/​Housing: Round Metal, Shiny
Contact Mode: Momentary

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.