Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator, 22.0 mm, Clear, Momentary
SIEMENS #3SU12510EB700AA0

Illuminated Pushbutton Operator, 22.0 mm, Clear, Momentary

SKU # 80476607325 Manufacturer Series: SIRIUS ACT 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12,13
Operating Cap: 29.50 mm Flat Button
Color: Clear
Bezel/​Housing: Round Silver Metal High Gloss
Contact Mode: Momentary
Voltage: 24V AC/DC

SIRIUS ACT is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most fr