This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EDWARDS SIGNALING #632L

Illuminated Pushbutton Operator Ivory

SKU # 78264024905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Color: Ivory
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Low Voltage
Voltage: 16V AC

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Color - Ivory; Bezel/Housing - Chrome; Contact Mode - Momentary; Power Source - Low Voltage; Voltage - 16VAC; Additional Information - Surface Mounting

Additional Info: Surface Mounting