Menu Search
Pushbutton Operators, Illuminated Pushbutton Operator, 22.5 mm, Flush, Extended Cap, Silver

EATON #M22-DDLM-GR-X1-X0

Pushbutton Operator, 22.5 mm, Flush, Extended Cap, Silver

SKU #78668527231
Manufacturer Series: Series M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush, Extended
Color: Top Green, Bottom Red
Bezel/Housing: Silver
Contact Mode: Momentary
Lamp Type: LED

C-H M22-DDLM-GR-X1-X0 M22 MODULAR D