Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #M22S-DDL-S-X7-X7

Cutler-Hammer Modular Illuminated Pushbutton Operator, 22.5mm, Momentary

SKU # 78668527214 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: NEMA 4X, 13
Operating Cap: Extended Dual Button
Color: Black
Bezel/​Housing: Black Bezel
Contact Mode: Momentary
Lamp Type: LED

Eaton's M22 double pushbutton line is perfect for applications such as motor and pump starting, as well as anytime space is limited. In addition to the two buttons that fit in one 22mm hole is the integrated white indicating light between them. These thre