Menu Search

EATON #EM22N4

Illuminated Pushbutton/Press-Test Light Operator Yellow

SKU #78211474620
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Yellow
Bezel/Housing: Chrome
Contact Mode: Momentary

Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete

Additional Info: Metal Operator, Size: 25mm