Menu Search
EATON #M22S-DRLH-G

Illuminated Pushbutton/Press-Test Light Operator Green

SKU # 78668527415 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Green
Bezel/​Housing: Nylon, Black
Contact Mode: Maintained
Power Source: Not Included

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - Green; Bezel/Housing - Nylon, Black; Contact Mode - Maintained; Power Source - Not Included; Manufacturer Series - M22