Menu Search
EATON #E22TB6X26

Illuminated Pushbutton/Press-Test Light Operator Blue

SKU # 78211371332 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Blue
Bezel/​Housing: Black
Contact Mode: Momentary
Power Source: Resistor
Voltage: 120V AC

Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete

Additional Info: Plastic Operator, Pres Test, Prewired, Size: 25mm