Illuminated Pushbutton/Press-Test Light Operator Amber

SKU: 78211346958
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Amber
Bezel/Housing: Chrome
Contact Mode: Momentary
Power Source: Not Included
Manufacturer Series: E22
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - Amber; Bezel/Housing - Chrome; Contact Mode - Momentary; Power Source - Not Included; Manufacturer Series - E22