WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #10250T417

Illuminated Pushbutton Operator

SKU # 78211356761 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Contact Mode: Momentary

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Contact Mode - Momentary; Additional Information - NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - 10250T

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65