Menu Search
EATON #M22M-DL-Y-K10-230W

Illuminated Pushbutton Operator Yellow LED

SKU # 78668586152 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Yellow
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary
Voltage: 85-264V AC/DC
Lamp Type: LED

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: Enclosure Rating: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C), Lamp Color: White, Contact Configuration: 1NO