EATON #10250T397LYD12

Illuminated Pushbutton Operator Yellow LED

SKU: 78211475432
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: Yellow
Bezel/Housing: Chrome
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 12V AC/DC
Lamp Type: LED
Manufacturer Series: 10250T
Description
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Color - Yellow; Bezel/Housing - Chrome; Contact Mode - Momentary; Power Source - Full Voltage; Voltage - 12VAC/DC; Lamp Type - LED; Additional Information - NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Actuator Material: Plastic, Lamp Voltage: 12 VAC/DC, Size: 40 mm, Bayonet Base; Manufacturer Series - 10250T
Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Actuator Material: Plastic, Lamp Voltage: 12 VAC/DC, Size: 40 mm, Bayonet Base