Menu Search
EATON #HT8GBYT1

Illuminated Pushbutton Operator Yellow Incandescent

SKU # 78211357731 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: Yellow
Bezel/​Housing: Round Plastic, Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC/DC
Lamp Type: Incandescent

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13