Menu Search
Search
EATON #M22M-DL-W

Illuminated Pushbutton Operator White LED

SKU # 78668586118 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: White
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary
Lamp Type: LED

Eaton's M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each

Additional Info: Enclosure Rating: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)