Menu Search

EATON #E34DWB120H5X

Illuminated Pushbutton Operator White LED

SKU: 78211498085
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Color: White
Bezel/Housing: Round Metal
Power Source: Full Voltage
Voltage: 120V AC
Lamp Type: LED
Description
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4,4X,13; Color - White; Bezel/Housing - Round Metal; Power Source - Full Voltage; Voltage - 120VAC; Lamp Type - LED; Additional Information - NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 120VAC; Manufacturer Series - E34
Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 120VAC