Menu Search
Search
EATON #10250T397LWD48

Illuminated Pushbutton Operator White LED

SKU # 78211475429 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: White
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 48V AC/DC
Lamp Type: LED

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Actuator Material: Plastic, Lamp Voltage: 48 VAC/DC, Size: 40 mm, Bayonet Base