Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator White LED
EATON #10250T397LWD3D

Illuminated Pushbutton Operator White LED

SKU # 78211475584 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: White
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 135V DC
Lamp Type: LED

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Actuator Material: Plastic, Lamp Voltage: 135 VDC, Size: 40 mm, Bayonet Base