Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator White Incandescent
EATON #HT8GBWT1

Illuminated Pushbutton Operator White Incandescent

SKU # 78211357730 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: White
Bezel/​Housing: Round Plastic, Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC/DC
Lamp Type: Incandescent

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13