Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator White Incandescent
EATON #10250T476C26

Illuminated Pushbutton Operator White Incandescent

SKU # 78211376994 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: White
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Lamp Number: 757

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Actuator Material: Plastic