Menu Search
Search
EATON #E34XB600L

Illuminated Pushbutton Operator LED

SKU # 78211455501 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Metal
Power Source: Transformer
Voltage: 600V
Lamp Type: LED
Lamp Number: Bayonet Base

Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete