Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator LED
EATON #10250T419L

Illuminated Pushbutton Operator LED

SKU # 78211455426 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 277V AC
Lamp Type: LED

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65, Bayonet Base