Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #10250T413

Illuminated Pushbutton Operator LED

SKU: 78211345816
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Power Source: Transformer
Voltage: 380V
Lamp Type: LED
Lamp Number: 755
Manufacturer Series: 10250T
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4,4X,13; Power Source - Transformer; Voltage - 380V; Lamp Type - LED; Lamp Number - 755; Manufacturer Series - 10250T