Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator LED(Not Included)

EATON #10250T411L

Illuminated Pushbutton Operator LED(Not Included)

SKU #78211455406
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Pushbutton Operator
Size: 30.5mm
Power Source: Transformer
Voltage: 120V AC
Lamp Type: LED (not included)

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; Power Source - Transformer; Voltage - 120VAC; Lamp Type - LED(Not Included); Manufacturer Series - 10250T