Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator Incandescent
EATON #HT8GBT1

Illuminated Pushbutton Operator Incandescent

SKU # 78211392644 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Bezel/​Housing: Round Plastic, Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC/DC
Lamp Type: Incandescent

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Bezel/Housing - Round Plastic, Chrome; Contact Mode - Momentary; Power Source - Transformer; Voltage - 120VAC/DC; Lamp Type - Incandescent; Additional Information - NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13; Manufacturer Series - HT800

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13