Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator Incandescent
EATON #E34XB024H

Illuminated Pushbutton Operator Incandescent

SKU # 78211452504 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Metal
Power Source: Transformer
Voltage: 24V
Lamp Type: Incandescent
Lamp Number: 755

Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete

Additional Info: Class I Division 2, Groups B, C and D