Menu Search
EATON #E34SB240

Illuminated Pushbutton Operator Incandescent

SKU # 78211370446 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Metal
Power Source: Resistor
Voltage: 240V
Lamp Type: Incandescent
Lamp Number: 120MB

Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete