You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T474

Illuminated Pushbutton Operator Incandescent

SKU # 78211322605 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Bezel/​Housing: Metal
Contact Mode: Momentary, Maintained
Power Source: Full Voltage
Voltage: 12V AC/DC
Lamp Type: Incandescent
Lamp Number: 755

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65