Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator Green Incandescent
EATON #10250T411C22A15

Illuminated Pushbutton Operator Green Incandescent

SKU # 78211381794 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Lamp Number: 755

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Flush; Color - Green; Bezel/Housing - Chrome; Contact Mode - Momentary; Power Source - Transformer; Voltage - 120VAC; Lamp Type - Incandescent; Lamp Number - 755; Additional Information - NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - 10250T

Additional Info: NEMA Listings: 3, 3R, 4, 4X, 12, 13 IEC IP65