Menu Search

EATON #E22NB0N25

Illuminated Pushbutton Operator Clear LED

SKU: 78211391602
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Clear
Bezel/Housing: Nylon, Black
Lamp Type: LED
Description
Eaton's Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete
Additional Info: Legend Code: N25, Plastic Operator, Size: 25mm