Menu Search
EATON #10250T414

Illuminated Pushbutton Operator Cap Not Included Incandescent

SKU # 78211320373 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Not Included
Color: Cap Not Included
Bezel/​Housing: Metal
Contact Mode: Momentary
Power Source: Transformer
Voltage: 480V AC
Lamp Type: Incandescent
Lamp Number: 755