Menu Search
EATON #E34XB600LLD06

Illuminated Pushbutton Operator Blue LED

SKU # 78211472085 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Color: Blue
Bezel/​Housing: Round Metal
Power Source: Transformer
Voltage: 600V AC
Lamp Type: LED

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 6VAC/DC, Bayonet Base