Menu Search
Search
EATON #E34CB497LLD12

Illuminated Pushbutton Operator Blue LED

SKU # 78211472001 Manufacturer Series: E34
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Blue
Bezel/​Housing: Round Metal
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 12V AC/DC
Lamp Type: LED

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 12VAC/DC, Bayonet Base