EATON #HT8GBBT1

Illuminated Pushbutton Operator Blue Incandescent

SKU: 78211357732
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: Blue
Bezel/Housing: Round Plastic, Chrome
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC/DC
Lamp Type: Incandescent
Manufacturer Series: HT800
Description
Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Color - Blue; Bezel/Housing - Round Plastic, Chrome; Contact Mode - Momentary; Power Source - Transformer; Voltage - 120VAC/DC; Lamp Type - Incandescent; Additional Information - NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13; Manufacturer Series - HT800
Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13