SIEMENS #3SU19000AE160AG0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Zuruck; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 1.06 in. Height

SKU: 80476607775
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Zuruck
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06x1.06 in. (27.0x27.0mm)
Manufacturer Series: 3SU1
Description
SIE 3SU19000AE160AG0 INSCR. LABEL B