SIEMENS #3SU19000AF810AL0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Zu; Black on Silver; Plastic; Category 1, Class B Rated; 0.86 in. Width x 0.86 in. Height

SKU: 80476607883
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Zu
Material: Plastic
Field Color: Silver
Legend Color: Black
Dimensions: 0.86x0.86 in. (22.0x22.0mm)
Manufacturer Series: 3SU1
Description
SIE 3SU19000AF810AL0 INSCR. LABEL S