Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Start; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 1.06 in. Height

SIEMENS #3SU19000AE160DT0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Start; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 1.06 in. Height

SKU #80476607792
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Start
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06x1.06 in. (27.0x27.0mm)

SIE 3SU19000AE160DT0 INSCR. LABEL B