The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SIEMENS #3SU19000AF160DM0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Down; White on Black; Plastic; Category 1, Class B Rated; 0.86 in. Width x 0.86 in. Height

SKU # 80476607826 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Down
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 0.86 x 0.86 in. (22 x 22mm)

SIE 3SU19000AF160DM0 INSCR. LABEL B