Menu Search
SIEMENS #3SU19000AE160GD0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Descente; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 1.06 in. Height

SKU # 80476607796 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Descente
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06 x 1.06 in. (27 x 27mm)

SIE 3SU19000AE160GD0 INSCR. LABEL B