Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Betrieb; White on Black; Plastic; Category 1, Class B Rated; 0.86 in. Width x 0.86 in. Height

SIEMENS #3SU19000AF160AP0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Betrieb; White on Black; Plastic; Category 1, Class B Rated; 0.86 in. Width x 0.86 in. Height

SKU #80476607818
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Betrieb
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 0.86x0.86 in. (22.0x22.0mm)

SIE 3SU19000AF160AP0 INSCR. LABEL B