Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Vor; Black on Silver; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.69 in. Height

SIEMENS #3SU19000AD810AF0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Vor; Black on Silver; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.69 in. Height

SKU #80476607746
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: Vor
Material: Plastic
Field Color: Silver
Legend Color: Black
Dimensions: 1.06x0.69 in. (27.0x17.5mm)

SIE 3SU19000AD810AF0 INSCR. LABEL S