You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #3SU19000AC160QA0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: O; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.49 in. Height

SKU # 80476607648 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: O
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06 x 0.49 in. (27 x 12.5mm)

SIE 3SU19000AC160QA0 INSCR. LABELBL